Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum Class 150 Pipe Fittings
- Mfr # ZUSA-PF-23135
- Zoro # G222967744
product price:Â
$
56.69
/ea
Key Features
Fitting Side B Gender
Male
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Pipe Threading
11 1/2
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23135
- Zoro #
- G222967744
- UPC #
- 00197666237489
- Country of Origin
- United States
- Fitting Side B Gender
- Male
- Fitting Side B Type
- Threaded
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side A Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 40
- Material Grade
- 6061-T6
- Specific Fitting Shape
- 45 Degrees Elbow
- Thread Sealant Type
- PTFE
- Color
- Silver
- Item
- Metal Pipe Elbow
- Includes Pre-Applied Thread Sealant
- Yes
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Class
- Class 150
- Finish/Coating
- None
- Application
- Air, Non-Potable Water, Oils
- Side B Thread Type
- NPT
- Fitting Side A Gender
- Female
- Side A Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1"-11.5
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size B
- 1"-11.5
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
Description
45 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Female, Threaded, 11 1/2, 1 In.-11.5, 1 1/4 in, Male, Threaded, 11 1/2, 1 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.