Shop All Aluminum Pipes
Usa Industrials
Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 4" L
Mfr # ZUSA-PF-5729
Zoro # G7933080
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Type Pipe Nipple
- Overall Pipe Length 4"
- Pipe Connection Type Threaded on Both Ends
- Pipe Size (Fittings) 3"
- Material - Pipe Aluminum
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5729
- Zoro # G7933080
- UPC # 193005434397
- Country of Origin Unknown
- Category Aluminum Pipes
Dimensions
Overall Pipe Length | 4" |
Pipe Size (Fittings) | 3" |
Details
Description
Pipe Fitting - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 3" NPT Male - 4" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 12" Non-Threaded Black Pipe Sch 40 (21216LS)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3837-0)
- EASTMAN OUTDOORS WTR HTR PAN ALUM 24 in. (60079)
- LEGEND VALVE 8" T-550 CARTRIDGE (108-908A)
- ONLINEMETALS 1" x 0.062" Aluminum Square Tube 6063-T52-Extruded (1192)
- ONLINEMETALS 2" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1224)
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- ONLINEMETALS 2" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9941)
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- ONLINEMETALS 0.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1219)
- Usa Industrials Pipes