Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 2-1/2" MNPT 6" L
- Mfr # ZUSA-PF-6220
- Zoro # G7932959
product price:Â
$
67.65
/ea
Sold in multiples of 2 for
$135.30
Key Features
Pipe Schedule
40
Standards
ASTM B241, ANSI/ASME B1.20.1
Seamless/Welded
Seamless
Max. Pressure
150 psi
Material - Pipe
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-6220
- Zoro #
- G7932959
- UPC #
- 193005435080
- Country of Origin
- Unknown
Dimensions
- Pipe Size (Fittings)
- 2-1/2"
- Overall Pipe Length
- 6"
Details
- Pipe Schedule
- 40
- Standards
- ASTM B241, ANSI/ASME B1.20.1
- Seamless/Welded
- Seamless
- Max. Pressure
- 150 psi
- Material - Pipe
- Aluminum
- Pipe Type
- Pipe Nipple
- Pipe Connection Type
- Threaded on Both Ends
Description
Pipe Fitting w/ Thread Sealant - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 2-1/2" NPT Male - 6" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.