.jpg)
Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 3" MNPT 6" L
Mfr # ZUSA-PF-6221
Zoro # G7932624
product price:Â $108.99
/ea
Sold in multiples of 2 for $217.98
Free Shipping & Returns
Key Features
Max. Pressure
150 psi
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Overall Pipe Length
6"
Material - Pipe
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZUSA-PF-6221
Zoro #
G7932624
UPC #
193005435097
Country of Origin
Unknown
Dimensions
Overall Pipe Length
6"
Pipe Size (Fittings)
3"
Details
Max. Pressure
150 psi
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Material - Pipe
Aluminum
Standards
ASTM B241, ANSI/ASME B1.20.1
Seamless/Welded
Seamless
Pipe Type
Pipe Nipple
Description
Pipe Fitting w/ Thread Sealant - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 3" NPT Male - 6" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.