Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum, Straight, 5"NPTxButtWeld
- Mfr # ZUSA-PF-22507
- Zoro # G422968985
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Specific Fitting Shape
Straight
Fitting Side A Type
Threaded
Application
Air, Non-Potable Water, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22507
- Zoro #
- G422968985
- UPC #
- 00197666237755
- Country of Origin
- United States
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Specific Fitting Shape
- Straight
- Fitting Side A Type
- Threaded
- Application
- Air, Non-Potable Water, Oils
- Maximum Operating Pressure
- 150 psi
- Material Grade
- 6061-T6
- Fitting Side A Pipe Threading
- 8
- Class
- Class 150
- Fitting Side B Type
- Butt Weld
- Item
- Metal Pipe Straight
- Fitting Side A Gender
- Female
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Finish/Coating
- None
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 5"-8
- Fitting Side A Nominal Pipe Size
- 5 in
- Fitting Side B Nominal Pipe Size
- 5 in
Description
Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 5 in, Female, Threaded, 8, 5 In.-8, 5 in, Not Applicable, Butt Weld, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.