Aluminum Class 150 Pipe Fittings
- Mfr # ZUSA-PF-22506
- Zoro # G922969673
product price:Â
$
59.29
/ea
Key Features
Finish/Coating
None
Side A Thread Type
NPT
For Pipe Schedule
Schedule 40
Application
Air, Non-Potable Water, Oils
Maximum Operating Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22506
- Zoro #
- G922969673
- UPC #
- 00197666237748
- Country of Origin
- United States
Dimensions
- Fitting Side A Nominal Pipe Size
- 3 1/2 in
- Fitting Side B Nominal Pipe Size
- 3 1/2 in
- Fitting Thread Size A
- 3 1/2"-8
Details
- Finish/Coating
- None
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Application
- Air, Non-Potable Water, Oils
- Maximum Operating Pressure
- 150 psi
- Includes Seal
- No
- Item
- Metal Pipe Straight
- Fitting Side A Gender
- Female
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 8
- Material Grade
- 6061-T6
- Specific Fitting Shape
- Straight
- Class
- Class 150
- Fitting Side B Type
- Butt Weld
- Fitting Side A Type
- Threaded
- Wire Color
- Silver
Description
Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 3 1/2 in, Female, Threaded, 8, 3 1/2 In.-8, 3 1/2 in, Not Applicable, Butt Weld, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.