Aluminum, Straight, 8"NPTxButtWeld
- Mfr # ZUSA-PF-22509
- Zoro # G522967840
product price:Â
$
624.99
/ea
Free Shipping & Returns
Key Features
Includes Seal
No
For Pipe Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
No
Fitting Thread Size A
8"-8
Material Grade
6061-T6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22509
- Zoro #
- G522967840
- UPC #
- 00197666237779
- Country of Origin
- United States
- Item
- Metal Pipe Straight
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 6061-T6
- Fitting Side A Pipe Threading
- 8
- Application
- Air, Non-Potable Water, Oils
- Fitting Side A Gender
- Female
- Finish/Coating
- None
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Type
- Butt Weld
- Color
- Silver
- Specific Fitting Shape
- Straight
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Side A Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 8"-8
- Fitting Side B Nominal Pipe Size
- 8 in
- Fitting Side A Nominal Pipe Size
- 8 in
Description
Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 8 in, Female, Threaded, 8, 8 In.-8, 8 in, Not Applicable, Butt Weld, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.