Shop USA INDUSTRIALS
See all product information
Create Account
Anti-Static Charcoal Cross-Linked Polyet
- Mfr # ZUSA-XPE-323
- Zoro # G722387998
product price:Â
$
23.19
/ea
Key Features
Compression Set
15 %
Tensile Strength
36 psi
Minimum Temperature
-40 Degrees F
Texture
Cross-Link
Backing Type
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-XPE-323
- Zoro #
- G722387998
- UPC #
- -
- Country of Origin
- China
- Item
- Anti-Static Charcoal Cross-Linked Polyethylene Foam Sheet
- Compression Set
- 15 %
- Tensile Strength
- 36 psi
- Minimum Temperature
- -40 Degrees F
- Texture
- Cross-Link
- Backing Type
- Plain
- Shape
- Sheet
- Cell Type
- Closed Cell
- Density
- 3 lb/cu ft
- Material
- Polyethylene
- Number of Adhesive Sides
- 0
- Grade
- Anti-Static
- Standards
- MVSS 302
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
- Maximum Temperature
- 225 Degrees F
- Color
- Gray
- Firmness @ 25% Deflection
- 4 psi
- Shell Material
- Polyethylene
- Wire Color
- Gray
- Traction Material
- Polyethylene
Dimensions
- Width
- 12 in
- Thickness
- 1 in
- Length
- 12 in
Description
Anti-Static Charcoal Cross-Linked Polyethylene Foam Sheet, Material Polyethylene, Shape Sheet, Grade Anti-Static, Length 12 in, Width 12 in, Thickness 1 in, Backing Type Plain, Cell Type Closed Cell, Number of Adhesive Sides 0, Color Gray, Density 3 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 36 psi, Texture Cross-Link
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.