Zoro Homepage

Beige PEEK Plastic Bar 48" L, 1" W

  • Mfr # BULK-PS-PEEK-41

  • Zoro # G7854769


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
PEEK
Color
Beige
Length
48"
Width
1"
Tensile Strength (PSI)
13,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEEK-41
Zoro #
G7854769
UPC #
193005913489
Country of Origin
Unknown

Dimensions

Length
48"
Width
1"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
PEEK
Color
Beige
Tensile Strength (PSI)
13,500 psi
Min. Temp. (F)
-20
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Max. Temp. (F)
480
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Thickness Tolerance
(-0.014" - +0")
Plastic Hardness
Rockwell M100
Tensile Strength Rating
Excellent
Shape
Bar
Water Absorption Rating
Good
Water Absorption
0.002
Friction Rating
Slippery
Backing Type
Plain
Grade
Standard
Friction Coefficient
0.25
Plastic Density
0.047 lbs / cu. In.

Description

PEEK Plastic Bar - 1/4" Thick x 1" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.