Shop USA INDUSTRIALS
See all product information
Create Account
Black Oxide Alloy Steel Cone Point Set S
- Mfr # ZSCRW-26067
- Zoro # G123726631
product price:Â
$
18.95
/pk of 25, $0.76/ea
Key Features
Fastener Length
1/2 in
Finish
Black Oxide
Thread Size
1/4"-28
Material
Alloy Steel
Point Type
Cone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26067
- Zoro #
- G123726631
- UPC #
- 197666247068
- Country of Origin
- China
- Item
- Socket Set Screw
- Finish
- Black Oxide
- Material
- Alloy Steel
- Point Type
- Cone
- System of Measurement
- Inch
- Thread Locking
- No
- Point Material
- Alloy Steel
- Rockwell Hardness
- C45 to C53
- Drive Type
- Internal Hex
- Jam Screw
- No
- Thread Direction
- Right Hand
- Thread Type
- Fine
- Thread Fit
- 3A
- Dimensional Standards
- ASME B18.3
- Head Type
- Headless
- Color
- Black
- Material Grade/Class
- Through Hardened
- Non-Marring Tip
- No
- Decimal Equivalent
- 0.25 in
- Manufacturer Location
- Globally Sourced
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 1/2 in
- Thread Size
- 1/4"-28
- Overall Length
- 1/2 in
- Maximum Point Diameter
- 0.132 in
- Minimum Point Diameter
- 0.118 in
- Drive Size
- 1/8 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Inch, Thread Size 1/4 In.-28, Overall Length 1/2 in, Fastener Length 1/2 in, Drive Type Internal Hex, Drive Size 1/8 in, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Black Oxide, Color Black, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.