Black Oxide Alloy Steel Oval Point Set S
- Mfr # ZSCRW-26160
- Zoro # G123726761
product price:Â
$
14.85
/pk of 50, $0.30/ea
Key Features
Fastener Length
1/8 in
Point Type
Oval
Thread Size
#4-40
Finish
Black Oxide
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26160
- Zoro #
- G123726761
- UPC #
- 197666247990
- Country of Origin
- China
- Item
- Socket Set Screw
- Point Type
- Oval
- Finish
- Black Oxide
- Material
- Alloy Steel
- System of Measurement
- Inch
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Non-Marring Tip
- No
- Thread Direction
- Right Hand
- Thread Locking
- No
- Thread Fit
- 3A
- Drive Type
- Internal Hex
- Dimensional Standards
- ASME B18.3
- Color
- Black
- Point Material
- Alloy Steel
- Head Type
- Headless
- Jam Screw
- No
- Decimal Equivalent
- 0.112 in
- Material Grade/Class
- Through Hardened
- Rockwell Hardness
- C45 to C53
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Fastener Length
- 1/8 in
- Thread Size
- #4-40
- Drive Size
- 3/64 in
- Maximum Point Diameter
- 0.061 in
- Minimum Point Diameter
- 0.051 in
- Overall Length
- 1/8 in
- Wire Rope Length
- 1/8 in
- Length
- 1/8 in
Description
Socket Set Screw, Head Type Headless, Point Type Oval, System of Measurement Inch, Thread Size #4-40, Overall Length 1/8 in, Fastener Length 1/8 in, Drive Type Internal Hex, Drive Size 3/64 in, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Black Oxide, Color Black, Decimal Equivalent 0.112 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.