Black Oxide Alloy Steel Cone Point Set S
- Mfr # ZSCRW-26052
- Zoro # G323726813
product price:Â
$
11.35
/pk of 50, $0.23/ea
Key Features
Fastener Length
1/2 in
System of Measurement
Inch
Thread Size
#8-32
Material
Alloy Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26052
- Zoro #
- G323726813
- UPC #
- 197666246917
- Country of Origin
- China
- Item
- Socket Set Screw
- System of Measurement
- Inch
- Material
- Alloy Steel
- Finish
- Black Oxide
- Point Type
- Cone
- Drive Type
- Internal Hex
- Decimal Equivalent
- 0.164 in
- Rockwell Hardness
- C45 to C53
- Thread Fit
- 3A
- Manufacturer Location
- Globally Sourced
- Head Type
- Headless
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Point Material
- Alloy Steel
- Thread Locking
- No
- Dimensional Standards
- ASME B18.3
- Material Grade/Class
- Through Hardened
- Non-Marring Tip
- No
- Jam Screw
- No
- Color
- Black
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Fastener Length
- 1/2 in
- Thread Size
- #8-32
- Minimum Point Diameter
- 0.076 in
- Overall Length
- 1/2 in
- Maximum Point Diameter
- 0.087 in
- Drive Size
- 5/64 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Inch, Thread Size #8-32, Overall Length 1/2 in, Fastener Length 1/2 in, Drive Type Internal Hex, Drive Size 5/64 in, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Black Oxide, Color Black, Decimal Equivalent 0.164 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.