Brass, 45 Elbow, 1/2 in NPT x NPT
- Mfr # ZUSA-PF-22698
- Zoro # G522968038
product price:Â
$
44.49
/ea
Key Features
Application
Air, Gases, Non-Potable Water, Oils, Potable Water
Wire Rope Length
25/32 in
Side B Thread Type
NPT
Fitting Thread Size A
1/2"-14
Material Grade
C89833
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22698
- Zoro #
- G522968038
- UPC #
- 00197666234266
- Country of Origin
- Thailand
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Side B Thread Type
- NPT
- Material Grade
- C89833
- Fitting Side B Gender
- Female
- Side A Thread Type
- NPT
- Fitting Side B Pipe Threading
- 14
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 14
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Color
- Silver
- Fitting Side A Gender
- Female
- Item
- Metal Pipe Elbow
- Finish/Coating
- Chrome-Plated
- Fitting Side B Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Specific Fitting Shape
- 45 Degrees Elbow
- Class
- Class 125
- Maximum Operating Pressure
- 125 psi
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 25/32 in
- Fitting Thread Size A
- 1/2"-14
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Thread Size B
- 1/2"-14
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Overall Length
- 25/32 in
- Length
- 25/32 in
Description
45 Degrees Elbow, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.