PipeNipple, Steel, 3/8", NPTxNPT, 2"

  • Mfr # 5P635
  • Zoro # G3047527
product price: 
$
1.65
/ea

Key Features

Pipe Size - Nominal
3/8 in
Overall Pipe Length
2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5P635
Zoro #
G3047527
UPC #
190735930830
Country of Origin
China
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Basic Pipe Fitting Material
Metal
Standards
ASTM A53, ASTM A733
Item
Pipe Nipple
Metal Detectable
Yes
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 40
Max. Steam Pressure
150 psi WSP
Side B Gender
Male
Material
Steel
Side B Thread Type
NPT
Side A Thread Type
NPT
Manufacture Location
Globally Sourced
Thread Type
NPT
Application
Air, Gases, Non-Potable Water, Oils
Maximum Operating Pressure
300 psi @ 150 Degrees F
Schedule
Schedule 40
Side A Gender
Male
Fitting Compatibility
Schedule 40
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Finish/Coating
Black
Thread Configuration
Threaded on Both Ends
Maximum Steam Pressure
150 psi @ 350 Degrees F
Metal Pipe Construction
Welded
Shell Material
Steel

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
2 in
Pipe Size (Fittings)
3/8"
Pipe Size (Nominal)
3/8"
Outside Dia.
43/64 in
Wall Thickness
0.078 in
Nominal Pipe Size
3/8 in
Overall Length
2 in
Outside Diameter
43/64 in
Wire Rope Length
2 in
Length
2 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews