Shop USA INDUSTRIALS
See all product information
Create Account
Brass, 45 Elbow, 3/4 in NPT x NPT
- Mfr # ZUSA-PF-22699
- Zoro # G222968444
product price:Â
$
55.99
/ea
Key Features
Side A Thread Type
NPT
Fitting Side B Pipe Threading
14
Fitting Thread Size A
3/4"-14
Color
Silver
Wire Rope Length
29/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22699
- Zoro #
- G222968444
- UPC #
- 00197666234778
- Country of Origin
- Thailand
Dimensions
- Fitting Thread Size A
- 3/4"-14
- Wire Rope Length
- 29/32 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Thread Size B
- 3/4"-14
- Overall Length
- 29/32 in
- Length
- 29/32 in
Description
45 Degrees Elbow, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.