Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Brass,
- Mfr # ZUSA-PF-21851
- Zoro # G222968932
product price:Â
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Key Features
Material
Brass
Maximum Operating Temperature
400 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Schedule
Schedule 40
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21851
- Zoro #
- G222968932
- UPC #
- 00197666222027
- Country of Origin
- China
- Item
- Pipe Nipple
- Material
- Brass
- Maximum Operating Temperature
- 400 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Schedule
- Schedule 40
- Side A Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Side B Connection Type
- Threaded
- Maximum Steam Pressure
- 373 psi @ 450 Degrees F
- Fitting Compatibility
- Class 125
- Side A Thread Type
- NPT
- Side B Gender
- Male
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Metal Pipe Construction
- Seamless
- Side A Connection Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Material Grade
- C23000
- Thread Sealant Type
- PTFE
- Minimum Operating Temperature
- -20 Degrees F
- Side B Thread Type
- NPT
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Wire Rope Length
- 2 1/2 in
- Nominal Pipe Size
- 1/8 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Material Grade C23000, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 373 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 2 1/2 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.