Shop USA INDUSTRIALS
See all product information
Create Account
Brass, 90 Elbow, 1/2 in NPT x NPT
- Mfr # ZUSA-PF-22687
- Zoro # G822968639
product price:Â
$
41.89
/ea
Key Features
Maximum Operating Pressure
125 psi
Includes Seal
No
Specific Fitting Shape
90 Degrees Elbow
For Pipe Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22687
- Zoro #
- G822968639
- UPC #
- 00197666234686
- Country of Origin
- Thailand
- Maximum Operating Pressure
- 125 psi
- Includes Seal
- No
- Specific Fitting Shape
- 90 Degrees Elbow
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Female
- Fitting Side B Pipe Threading
- 14
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 14
- Side B Thread Type
- NPT
- Item
- Metal Pipe Elbow
- Fitting Side A Type
- Threaded
- Class
- Class 125
- Finish/Coating
- Chrome-Plated
- Material Grade
- C89833
- Color
- Silver
- Side A Thread Type
- NPT
- Fitting Side B Gender
- Female
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 1 1/64 in
- Fitting Thread Size A
- 1/2"-14
- Fitting Thread Size B
- 1/2"-14
- Overall Length
- 1 1/64 in
- Length
- 1 1/64 in
Description
90 Degrees Elbow, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.