Shop USA INDUSTRIALS
See all product information
Create Account
Brass Class 125 Pipe Fittings
- Mfr # ZUSA-PF-22639
- Zoro # G522968328
product price:Â
$
82.99
/ea
Key Features
Side A Thread Type
BSPT
Application
Air, Gases, Oils, Potable Water
Fitting Side B Nominal Pipe Size
1 1/4 in
Overall Length
2 15/64 in
Fitting Side B Pipe Threading
11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22639
- Zoro #
- G522968328
- UPC #
- 00197666234525
- Country of Origin
- Thailand
- Side A Thread Type
- BSPT
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Pipe Threading
- 11
- Finish/Coating
- None
- Fitting Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 125 psi
- Color
- Gold
- Side B Thread Type
- BSPT
- Class
- Class 125
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Material Grade
- C89833
- Fitting Side B Type
- Threaded
- Item
- Metal Pipe Elbow
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 11 1/2
- Wire Color
- Gold
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 2 15/64 in
- Fitting Thread Size A
- 1 1/4"-11.5
- Fitting Thread Size B
- 1 1/4"-11
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Wire Rope Length
- 2 15/64 in
- Length
- 2 15/64 in
Description
90 Degrees Elbow, Brass, None, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1 1/4 in, Female, Threaded, 11 1/2, 1 1/4 In.-11.5, 1 1/4 in, Male, Threaded, 11, 1 1/4 In.-11, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.