Shop USA INDUSTRIALS
See all product information
Create Account
Brass FNPT, 1/2" Pipe Size
- Mfr # ZUSA-PF-5027
- Zoro # G7821799
product price:Â
$
64.75
/ea
Key Features
Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-5027
- Zoro #
- G7821799
- UPC #
- 193005431105
- Country of Origin
- Unknown
- Specific Fitting Shape
- Elbow
- Pipe Fitting Material
- Brass
- Fitting Connection Type
- FNPT
- Basic Pipe Fitting Material
- Metal
- Basic Pipe Fitting Shape
- Elbow
- Standards
- ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
- Max. Pressure
- 2000 psi
Dimensions
- Pipe Size - Pipe Fitting
- 1/2"
Description
Pipe Fitting - Brass - Instrumentation - Female Elbow - 1/2" NPT Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.