Brass Instrumentation Fitting w Sealant Close Nipple 1/2" MNPT

  • Mfr # ZUSA-PF-5121

  • Zoro # G7943921


product price:  $38.75
/ea
Sold in multiples of 5 for $193.75

Key Features

Overall Pipe Length
1-1/2"
Basic Pipe Fitting Shape
Nipple
Fitting Connection Type
MNPT
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Pipe Size (Fittings)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-5121
Zoro #
G7943921
UPC #
193005431549
Country of Origin
Unknown

Dimensions

Overall Pipe Length
1-1/2"
Pipe Size (Fittings)
1/2"

Details

Basic Pipe Fitting Shape
Nipple
Fitting Connection Type
MNPT
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Pipe Fitting Material
Brass
Max. Pressure
3200 psi
Specific Pipe Fitting Shape
Close Nipple
Basic Pipe Fitting Material
Metal

Description

Pipe Fitting w/ Thread Sealant - Brass - Instrumentation - Close Nipple - 1/2" NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.