Shop USA INDUSTRIALS
See all product information
Create Account
Brass Instrumentation Fitting w Sealant Close Nipple 3/8" MNPT
- Mfr # ZUSA-PF-5120
- Zoro # G7943949
product price:Â
$
31.99
/ea
Sold in multiples of 6 for
$191.94
Key Features
Overall Pipe Length
1-1/8"
Pipe Size (Fittings)
3/8"
Max. Pressure
3300 psi
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-5120
- Zoro #
- G7943949
- UPC #
- 193005431532
- Country of Origin
- Unknown
- Max. Pressure
- 3300 psi
- Basic Pipe Fitting Shape
- Nipple
- Basic Pipe Fitting Material
- Metal
- Pipe Fitting Material
- Brass
- Specific Pipe Fitting Shape
- Close Nipple
- Fitting Connection Type
- MNPT
- Standards
- ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Dimensions
- Overall Pipe Length
- 1-1/8"
- Pipe Size (Fittings)
- 3/8"
Description
Pipe Fitting w/ Thread Sealant - Brass - Instrumentation - Close Nipple - 3/8" NPT Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.