Shop USA INDUSTRIALS
See all product information
Create Account
Brass Instrumentation Fitting w Sealant Close Nipple 3/4" MNPT
- Mfr # ZUSA-PF-5122
- Zoro # G7943264
product price:Â
$
48.25
/ea
Sold in multiples of 4 for
$193.00
Key Features
Overall Pipe Length
1-1/2"
Fitting Connection Type
MNPT
Max. Pressure
3000 psi
Specific Pipe Fitting Shape
Close Nipple
Pipe Fitting Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-5122
- Zoro #
- G7943264
- UPC #
- 193005431556
- Country of Origin
- Unknown
- Fitting Connection Type
- MNPT
- Max. Pressure
- 3000 psi
- Specific Pipe Fitting Shape
- Close Nipple
- Pipe Fitting Material
- Brass
- Basic Pipe Fitting Material
- Metal
- Basic Pipe Fitting Shape
- Nipple
- Standards
- ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Dimensions
- Overall Pipe Length
- 1-1/2"
- Pipe Size (Fittings)
- 3/4"
Description
Pipe Fitting w/ Thread Sealant - Brass - Instrumentation - Close Nipple - 3/4" NPT Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.