Shop USA INDUSTRIALS

Brass, Straight, 1 in NPT x NPT

  • Mfr # ZUSA-PF-22655
  • Zoro # G222968147

product price: 
$
79.69
/ea

Key Features

For Pipe Schedule
Schedule 40
Includes Seal
No
Maximum Operating Pressure
125 psi
Fitting Side A Type
Threaded
Side B Thread Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22655
Zoro #
G222968147
UPC #
00197666234044
Country of Origin
Thailand

Dimensions

Fitting Side A Nominal Pipe Size
1 in
Wire Rope Length
1 11/16 in
Fitting Thread Size A
1"-11.5
Fitting Side B Nominal Pipe Size
1 in
Fitting Thread Size B
1"-11.5
Overall Length
1 11/16 in
Length
1 11/16 in

Details

For Pipe Schedule
Schedule 40
Includes Seal
No
Maximum Operating Pressure
125 psi
Fitting Side A Type
Threaded
Side B Thread Type
NPT
Material Grade
C89833
Fitting Side A Pipe Threading
11 1/2
Finish/Coating
Chrome-Plated
Fitting Side B Type
Threaded
Fitting Side A Gender
Female
Class
Class 125
Item
Metal Pipe Straight
Side A Thread Type
NPT
Fitting Side B Gender
Female
Application
Air, Gases, Non-Potable Water, Oils, Potable Water
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
11 1/2
Specific Fitting Shape
Straight
Color
Silver
Wire Color
Silver

Description

Straight, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 125 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.