Shop USA INDUSTRIALS

Tee, Brass, Thrd 1", Thrd , Thrd 1"

  • Mfr # ZUSA-PF-22709
  • Zoro # G622967719

product price: 
$
142.99
/ea
Free Shipping & Returns

Key Features

For Pipe Schedule
Schedule 40
Class
Class 125
Specific Fitting Shape
Tee
Fitting Thread Size C
1"-11.5
Fitting Side A Nominal Pipe Size
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-22709
Zoro #
G622967719
UPC #
00197666235324
Country of Origin
Thailand
For Pipe Schedule
Schedule 40
Class
Class 125
Specific Fitting Shape
Tee
Item
Metal Pipe Tee
Fitting Side B Pipe Threading
11 1/2
Color
Silver
Maximum Operating Pressure
125 psi @ 72 Degrees F
Gravity Flow
Pressure
Fitting Side C Pipe Threading
11 1/2
Fitting Side C Type
Threaded
Finish/Coating
Chrome-Plated
Side 3 Thread Type
NPT
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
11 1/2
Fitting Side C Gender
Female
Side B Thread Type
NPT
Includes Pre-Applied Thread Sealant
No
Material Grade
C89833
Includes Seal
No
Side A Thread Type
NPT
Fitting Side B Gender
Female
Application
Air, Gases, Oils, Potable Water
Fitting Side A Gender
Female
Wire Color
Silver

Dimensions

Fitting Thread Size C
1"-11.5
Fitting Side A Nominal Pipe Size
1 in
Fitting Thread Size B
1"-11.5
Fitting Side C Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Thread Size A
1"-11.5
Wire Rope Length
1 13/32 in
Overall Length
1 13/32 in
Length
1 13/32 in

Description

Tee, Brass, Thrd 1", Thrd , Thrd 1"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.