Brass, Straight, 1 in NPT x NPT

  • Mfr # ZUSA-PF-22661
  • Zoro # G722968500
product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

Material Grade
C89833
Color
Silver
Maximum Operating Pressure
125 psi
Application
Air, Gases, Non-Potable Water, Oils, Potable Water
Fitting Side A Gender
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22661
Zoro #
G722968500
UPC #
00197666233993
Country of Origin
Thailand

Dimensions

Fitting Side A Nominal Pipe Size
1 in
Wire Rope Length
2 1/8 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Thread Size B
1"-11.5
Fitting Thread Size A
1"-11.5
Overall Length
2 1/8 in
Length
2 1/8 in

Details

Material Grade
C89833
Color
Silver
Maximum Operating Pressure
125 psi
Application
Air, Gases, Non-Potable Water, Oils, Potable Water
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Pipe Threading
11 1/2
Finish/Coating
Chrome-Plated
Specific Fitting Shape
Straight
Includes Seal
No
Fitting Side A Type
Threaded
Fitting Side B Gender
Female
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Side B Thread Type
NPT
Class
Class 125
For Pipe Schedule
Schedule 40
Side A Thread Type
NPT
Item
Metal Pipe Straight
Wire Color
Silver

Description

Straight, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 125 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews