PipeNipple, Brass, 2", NPTxNPT, 6"

  • Mfr # ZUSA-PF-21901
  • Zoro # G022969146
product price: 
$
71.89
/ea

Key Features

Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Side A Connection Type
Threaded
Material Grade
C23000
Side B Gender
Male
Side A Gender
Male
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-21901
Zoro #
G022969146
UPC #
00197666222676
Country of Origin
China

Dimensions

Wire Rope Length
6 in
Nominal Pipe Size
2 in
Overall Length
6 in
Length
6 in

Details

Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Side A Connection Type
Threaded
Material Grade
C23000
Side B Gender
Male
Side A Gender
Male
Side B Connection Type
Threaded
Item
Pipe Nipple
Material
Brass
Application
Air, Gases, Oils, Potable Water
Maximum Operating Pressure
125 psi @ 72 Degrees F
Fitting Compatibility
Class 125
Side A Thread Type
NPT
Maximum Steam Pressure
625 psi @ 300 Degrees F
Thread Configuration
Threaded on Both Ends
Side B Thread Type
NPT
Minimum Operating Temperature
-20 Degrees F
Thread Sealant Type
PTFE
Maximum Operating Temperature
400 Degrees F
Schedule
Schedule 40
Metal Pipe Construction
Seamless
Shell Material
Brass

Description

Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Material Grade C23000, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 625 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Overall Length 6 in, Schedule Schedule 40, Side A Connection Type Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews