Shop USA INDUSTRIALS
See all product information
Create Account
Brass, Straight, 1 in NPT x NPT
- Mfr # ZUSA-PF-22671
- Zoro # G122968315
product price:Â
$
45.69
/ea
Key Features
Includes Seal
No
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Nominal Pipe Size
1/4 in
Includes Pre-Applied Thread Sealant
No
Wire Rope Length
1 3/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22671
- Zoro #
- G122968315
- UPC #
- 00197666238127
- Country of Origin
- Thailand
- Includes Seal
- No
- Item
- Metal Pipe Straight
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Class
- Class 125
- Maximum Operating Pressure
- 125 psi
- Specific Fitting Shape
- Straight
- Color
- Silver
- Material Grade
- C89833
- Fitting Side B Pipe Threading
- 18
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Finish/Coating
- Chrome-Plated
- Fitting Side B Gender
- Female
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 1 3/64 in
- Hex Size
- 1 3/32 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Thread Size B
- 1/4"-18
- Fitting Thread Size A
- 1"-11.5
- Overall Length
- 1 3/64 in
- Length
- 1 3/64 in
Description
Straight, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.