Shop USA INDUSTRIALS
See all product information
Create Account
Brass, Straight, 1/2 in NPT x NPT
- Mfr # ZUSA-PF-22678
- Zoro # G622969683
product price:Â
$
37.49
/ea
Key Features
Fitting Side A Gender
Female
Specific Fitting Shape
Straight
Fitting Side B Pipe Threading
18
Class
Class 125
Fitting Side A Pipe Threading
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22678
- Zoro #
- G622969683
- UPC #
- 00197666234099
- Country of Origin
- Thailand
- Fitting Side A Gender
- Female
- Item
- Metal Pipe Straight
- Specific Fitting Shape
- Straight
- Fitting Side B Pipe Threading
- 18
- Class
- Class 125
- Fitting Side A Pipe Threading
- 14
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Female
- Side A Thread Type
- NPT
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- C89833
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Finish/Coating
- Chrome-Plated
- Maximum Operating Pressure
- 125 psi
- Side B Thread Type
- NPT
Description
Straight, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 125 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.