Brass, Straight, 1/4 in NPT x NPT

  • Mfr # ZUSA-PF-22651
  • Zoro # G822968530
product price: 
$
30.59
/ea

Key Features

Material Grade
C89833
Includes Pre-Applied Thread Sealant
No
Fitting Side A Nominal Pipe Size
1/4 in
For Pipe Schedule
Schedule 40
Fitting Side B Nominal Pipe Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22651
Zoro #
G822968530
UPC #
00197666234013
Country of Origin
Thailand

Dimensions

Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Thread Size B
1/4"-18
Wire Rope Length
31/32 in
Fitting Thread Size A
1/4"-18
Overall Length
31/32 in
Length
31/32 in

Details

Material Grade
C89833
Includes Pre-Applied Thread Sealant
No
Item
Metal Pipe Straight
For Pipe Schedule
Schedule 40
Fitting Side A Pipe Threading
18
Fitting Side B Type
Threaded
Color
Silver
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
18
Specific Fitting Shape
Straight
Application
Air, Gases, Non-Potable Water, Oils, Potable Water
Includes Seal
No
Side A Thread Type
NPT
Side B Thread Type
NPT
Fitting Side A Gender
Female
Fitting Side A Type
Threaded
Finish/Coating
Chrome-Plated
Maximum Operating Pressure
125 psi
Class
Class 125
Wire Color
Silver

Description

Straight, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 125 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews