Shop USA INDUSTRIALS
See all product information
Create Account
Brass, Straight, 1/4 in NPT x NPT
- Mfr # ZUSA-PF-22657
- Zoro # G122967141
product price:Â
$
74.59
/ea
Key Features
Fitting Side A Type
Threaded
Wire Rope Length
1 29/64 in
For Pipe Schedule
Schedule 40
Side B Thread Type
NPT
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22657
- Zoro #
- G122967141
- UPC #
- 00197666233955
- Country of Origin
- Thailand
- Item
- Metal Pipe Straight
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Includes Seal
- No
- Specific Fitting Shape
- Straight
- Fitting Side B Gender
- Female
- Side A Thread Type
- NPT
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Pipe Threading
- 18
- Class
- Class 125
- Maximum Operating Pressure
- 125 psi
- Finish/Coating
- Chrome-Plated
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Female
- Color
- Silver
- Fitting Side A Pipe Threading
- 18
- Material Grade
- C89833
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 29/64 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Thread Size A
- 1/4"-18
- Fitting Thread Size B
- 1/4"-18
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Overall Length
- 1 29/64 in
- Length
- 1 29/64 in
Description
Straight, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.