Brass, Straight, 1/8 in NPT x NPT
- Mfr # ZUSA-PF-22650
- Zoro # G122967684
product price:Â
$
30.15
/ea
Key Features
Side A Thread Type
NPT
For Pipe Schedule
Schedule 40
Fitting Side B Gender
Female
Maximum Operating Pressure
125 psi
Fitting Side A Pipe Threading
27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22650
- Zoro #
- G122967684
- UPC #
- 00197666234006
- Country of Origin
- Thailand
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Female
- Maximum Operating Pressure
- 125 psi
- Fitting Side A Pipe Threading
- 27
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Item
- Metal Pipe Straight
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Side B Thread Type
- NPT
- Specific Fitting Shape
- Straight
- Fitting Side A Gender
- Female
- Finish/Coating
- Chrome-Plated
- Class
- Class 125
- Includes Seal
- No
- Fitting Side B Pipe Threading
- 27
- Color
- Silver
- Material Grade
- C89833
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1/8"-27
- Fitting Thread Size A
- 1/8"-27
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 25/32 in
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Overall Length
- 25/32 in
- Length
- 25/32 in
Description
Straight, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.