Shop USA INDUSTRIALS
See all product information
Create Account
Brass, Straight, 3/4 in NPT x NPT
- Mfr # ZUSA-PF-22654
- Zoro # G822969735
product price:Â
$
47.59
/ea
Key Features
Fitting Side B Nominal Pipe Size
3/4 in
Maximum Operating Pressure
125 psi
Fitting Side A Type
Threaded
Fitting Thread Size B
3/4"-14
Finish/Coating
Chrome-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22654
- Zoro #
- G822969735
- UPC #
- 00197666234037
- Country of Origin
- Thailand
- Maximum Operating Pressure
- 125 psi
- Fitting Side A Type
- Threaded
- Item
- Metal Pipe Straight
- Finish/Coating
- Chrome-Plated
- Material Grade
- C89833
- Class
- Class 125
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Female
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Side B Thread Type
- NPT
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Specific Fitting Shape
- Straight
- Side A Thread Type
- NPT
- Fitting Side B Gender
- Female
- Fitting Side B Pipe Threading
- 14
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 14
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Thread Size B
- 3/4"-14
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 1 13/32 in
- Fitting Thread Size A
- 3/4"-14
- Overall Length
- 1 13/32 in
- Length
- 1 13/32 in
Description
Straight, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.