Shop USA INDUSTRIALS
See all product information
Create Account
Brass, Straight, 3/4 in NPT x NPT
- Mfr # ZUSA-PF-22660
- Zoro # G322968757
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Application
Air, Gases, Non-Potable Water, Oils, Potable Water
Maximum Operating Pressure
125 psi
Specific Fitting Shape
Straight
Class
Class 125
Fitting Thread Size A
3/4"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22660
- Zoro #
- G322968757
- UPC #
- 00197666233986
- Country of Origin
- Thailand
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Maximum Operating Pressure
- 125 psi
- Specific Fitting Shape
- Straight
- Class
- Class 125
- Color
- Silver
- Fitting Side B Pipe Threading
- 14
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 14
- Material Grade
- C89833
- Side B Thread Type
- NPT
- Item
- Metal Pipe Straight
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- Chrome-Plated
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Female
- Fitting Side B Gender
- Female
- Includes Seal
- No
- Side A Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 3/4"-14
- Fitting Thread Size B
- 3/4"-14
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 2 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Straight, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.