Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV3060-12
- Zoro # G423559823
product price:Â
$
1,138.99
/ea
Free Shipping & Returns
Key Features
Cold Lead Length
98 in
Market
Industrial
R Value
0.48
For Maximum Pipe Size
12 in
For Fitting Type
Valve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV3060-12
- Zoro #
- G423559823
- UPC #
- 810223075033
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Market
- Industrial
- R Value
- 0.48
- For Fitting Type
- Valve
- Plug Type
- Three Prong
- For Maximum Circumference
- 30 in
- For Minimum Circumference
- 24 in
- Fastening System
- Lacing Anchor; Wire
- Cable Gauge
- 18 AWG
- Maximum Wattage
- 90 W
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Jacket Material
- Silicone
- For Environment
- Agricultural, Food
- Maximum Ambient Temperature
- 200 Degrees F
- Color
- Gray
- Electrical Connection
- Power Cord
- Operating Voltage
- 12V
- Minimum Ambient Temperature
- -40 Degrees F
- Standards
- OSHA
- Features
- Fastener Material
- Stainless Steel
Dimensions
- Cold Lead Length
- 98 in
- For Maximum Pipe Size
- 12 in
- Heating Cable Length
- 24 in
- For Minimum Pipe Size
- 10 in
- Cover Length
- 30 in
- Cover Width
- 60 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 30 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 24 in, For Maximum Circumference 30 in, R Value 0.48, Operating Voltage 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.