Shop USA INDUSTRIALS

Brass, Straight, 3/4 in NPT x NPT

  • Mfr # ZUSA-PF-22681
  • Zoro # G222967362

product price: 
$
44.79
/ea

Key Features

Color
Silver
Fitting Thread Size B
1/2"-14
Finish/Coating
Chrome-Plated
Fitting Side A Pipe Threading
14
Class
Class 125
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22681
Zoro #
G222967362
UPC #
00197666234129
Country of Origin
Thailand

Dimensions

Fitting Thread Size B
1/2"-14
Wire Rope Length
1 3/8 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Thread Size A
3/4"-14
Overall Length
1 3/8 in
Length
1 3/8 in

Details

Color
Silver
Finish/Coating
Chrome-Plated
Fitting Side A Pipe Threading
14
Class
Class 125
Fitting Side B Pipe Threading
14
Application
Air, Gases, Non-Potable Water, Oils, Potable Water
Includes Pre-Applied Thread Sealant
No
Specific Fitting Shape
Straight
Maximum Operating Pressure
125 psi
Includes Seal
No
Item
Metal Pipe Straight
For Pipe Schedule
Schedule 40
Side B Thread Type
NPT
Material Grade
C89833
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Fitting Side B Type
Threaded
Side A Thread Type
NPT
Fitting Side A Type
Threaded
Wire Color
Silver

Description

Straight, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 125 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.