Shop USA INDUSTRIALS
See all product information
Create Account
Brass, Straight, 3/8 in NPT x NPT
- Mfr # ZUSA-PF-22658
- Zoro # G022967883
product price:Â
$
77.49
/ea
Key Features
Fitting Thread Size B
3/8"-18
Fitting Side B Type
Threaded
Class
Class 125
Fitting Side A Gender
Female
Application
Air, Gases, Non-Potable Water, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22658
- Zoro #
- G022967883
- UPC #
- 00197666233962
- Country of Origin
- Thailand
- Fitting Side B Type
- Threaded
- Class
- Class 125
- Fitting Side A Gender
- Female
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Specific Fitting Shape
- Straight
- Side A Thread Type
- NPT
- Item
- Metal Pipe Straight
- Finish/Coating
- Chrome-Plated
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Fitting Side A Pipe Threading
- 18
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- C89833
- Side B Thread Type
- NPT
- Fitting Side B Pipe Threading
- 18
- Fitting Side B Gender
- Female
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 125 psi
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 3/8"-18
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 39/64 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Thread Size A
- 3/8"-18
- Overall Length
- 1 39/64 in
- Length
- 1 39/64 in
Description
Straight, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.