Brass, Straight, 3/8 in NPT x NPT
- Mfr # ZUSA-PF-22664
- Zoro # G222968833
product price:Â
$
9.49
/ea
Sold in multiples of 2 for
$18.98
Key Features
Includes Seal
No
Fitting Side A Gender
Male
Hex Size
21/32 in
Fitting Side B Gender
Female
Material Grade
C89833
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22664
- Zoro #
- G222968833
- UPC #
- 00197666238059
- Country of Origin
- Thailand
- Includes Seal
- No
- Fitting Side A Gender
- Male
- Fitting Side B Gender
- Female
- Material Grade
- C89833
- Fitting Side A Pipe Threading
- 18
- Class
- Class 125
- Color
- Silver
- Fitting Side B Pipe Threading
- 18
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Maximum Operating Pressure
- 125 psi
- Specific Fitting Shape
- Straight
- Item
- Metal Pipe Straight
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Finish/Coating
- Chrome-Plated
- For Pipe Schedule
- Schedule 40
- Fitting Side B Type
- Threaded
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Wire Color
- Silver
Dimensions
- Hex Size
- 21/32 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 5/8 in
- Fitting Thread Size A
- 3/8"-18
- Fitting Thread Size B
- 1/4"-18
- Overall Length
- 5/8 in
- Length
- 5/8 in
Description
Straight, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 3/8 in, Male, Threaded, 18, 3/8 In.-18, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.