Shop USA INDUSTRIALS

Cross Brass Brass Class 250 Pipe Fittings, 1 1/2 in Female NPT X 1 1/2 in Female NPT

  • Mfr # ZUSA-PF-15533
  • Zoro # G504850849

product price: 
$
623.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Fitting Side D Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
For Pipe Schedule
Schedule 80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-15533
Zoro #
G504850849
UPC #
193005234706
Country of Origin
China

Dimensions

Fitting Side D Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Bend Nominal Dimensions
2 2/3 x 3 7/8
Fitting Side A Outside Diameter
1 57/64 in
Fitting Side B Outside Diameter
1 57/64 in
Fitting Thread Size B
1 1/2"-11.5
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Thread Size A
1 1/2"-11.5
Overall Length
3 7/8 in
Fitting Side D Outside Diameter
1 57/64 in
Fitting Side C Nominal Pipe Size
1 1/2 in
Fitting Thread Size D
1 1/2"-11.5
Fitting Thread Size C
1 1/2"-11.5
Fitting Side C Outside Diameter
1 57/64 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Item
Metal Pipe Cross
For Pipe Schedule
Schedule 80
Fitting Side A Type
Threaded
Fitting Side C Type
Threaded
Fitting Side A Gender
Female
Fitting Side D Pipe Threading
11 1/2
Fitting Side B Pipe Threading
11 1/2
Max. Steam Pressure
340 psi
Fitting Side A Pipe Threading
11 1/2
Standards
ANSI B16.15, ASME B1.20.1
Low Lead Certified Standard
Not Compliant
Includes Seal
No
Fitting Side C Pipe Threading
11 1/2
Material Grade
C38500
Fitting Side D Gender
Female
Maximum Operating Pressure
400 psi @ 72 Degrees F
Fitting Side C Gender
Female
Fitting Side B Gender
Female
Application
Air, Gases, Non-Potable Water, Oils
Color
Gold
Class
Class 250
Fitting Side D Type
Threaded
Low Lead Compliance Level
Not Compliant
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Side B Thread Type
NPT
Side 3 Thread Type
NPT
Side 4 Thread Type
NPT
Side A Thread Type
NPT
Gravity Flow
Pressure
Wire Color
Gold

Description

Metal Pipe Fittings

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.