Brass Unthreaded Round Spacers, 1/4 in Screw Size, Zinc Plated Brass, 2 3/4" Overall Lg
Mfr # ZSPCR-485
Zoro # G601011525
product price: $18.19
/eaKey Features
System of Measurement
Inch
For Screw Size
1/4 in
Overall Length Tolerance
+/-0.005 in
Material
Brass
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSPCR-485
Zoro #
G601011525
UPC #
193005450946
Country of Origin
China
Dimensions
For Screw Size
1/4 in
Overall Length
2 3/4"
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.252 in
Inside Diameter Tolerance
0 to 0.01 in
Outside Diameter
0.5 in
Outside Diameter Tolerance
+/-0.005 in
Length
23/4"
Outside Dia.
1/2 in
Inside Dia.
0.252 in
Details
Item
Brass Unthreaded Round Spacers
System of Measurement
Inch
Material
Brass
Finish
Zinc Plated
Spacer Finish
Zinc-Plated
Spacer Shape
Round
Spacer Color
Silver
Color
Silver
Spacer Material
Brass
Pack Size
Small Pack
Tensile Strength
45,000 psi
Rockwell Hardness
B55
Spacer Type
Round
Dimensional Standards
ASTM B16
Description
Spacer, Spacer Type Round, For Screw Size 1/4 in, Overall Length 2 3/4 in, Inside Diameter 0.252 in, Outside Diameter 0.5 in, Retaining Rib Diameter Not Applicable, Material Brass, Finish Zinc Plated, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM B16, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Rockwell Hardness B55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.