Buna-N Rubber Roll w Adhesive - 50A - 3/16" T x 36" W x 50 ft. L
- Mfr # BULK-RS-H50-906
- Zoro # G7780891
product price:Â
$
2,433.99
/ea
Key Features
Thickness
3/16 in
Width
36 in
Length
50 ft.
Material
Buna-N
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-H50-906
- Zoro #
- G7780891
- UPC #
- 193005944858
- Country of Origin
- Unknown
- Material
- Buna-N
- Color
- Black
- Backing Type
- Acrylic Adhesive
- Thickness Tolerance
- (-0.022" - +0.022")
- Shape
- Roll
- Maximum Adhesive Temperature
- 230 Degrees F
- Elongation
- 3.5
- Grade
- Standard
- Standards
- ASTM D2000 BF 507
- Texture
- Smooth
- Temperature Range
- -30 Degrees to 250 Degrees F
- Durometer
- 50A
- Density
- 1.50 g/cm3
- Tensile Strength
- 1,000 psi
- Minimum Adhesive Temperature
- -30 Degrees F
- Compression Set
- 0.33
- Tear Strength
- 20 N/mm
Dimensions
- Thickness
- 3/16 in
- Width
- 36 in
- Length
- 50 ft.
Description
Buna-N Rubber Roll with Acrylic Adhesive - 50A - 3/16" Thick x 36" Wide x 50 ft. Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.