Buna-N Rubber Roll w Adhesive - 70A - 1/8" T x 36" W x 50 ft. L

  • Mfr # BULK-RS-H70-883

  • Zoro # G7781275


product price:  $1,449.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Thickness
1/8"
Width
36"
Length
50 ft.
Material
Buna-N
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-H70-883
Zoro #
G7781275
UPC #
193005944964
Country of Origin
Unknown

Dimensions

Thickness
1/8"
Width
36"
Length
50 ft.

Details

Material
Buna-N
Color
Black
Backing Type
Acrylic Adhesive
Standards
ASTM D2000 BF 707
Temperature Range
-30 Degrees to 250 Degrees F
Density
1.50 g/cm3
Durometer
70A
Thickness Tolerance
(-0.017" - +0.017")
Elongation
3.5
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
1,000 psi
Compression Set
0.33
Grade
Standard
Minimum Adhesive Temperature
-30 Degrees F
Shape
Roll
Texture
Smooth
Tear Strength
20 N/mm

Description

Buna-N Rubber Roll with Acrylic Adhesive - 70A - 1/8" Thick x 36" Wide x 50 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.