Shop ZORO SELECT

RubberRoll, SBR, 20ftL, 36inW

  • Mfr # BULK-RS-SBR60-134
  • Zoro # G302583796

product price: 
$
615.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Grade
Standard
Durometer
60 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR60-134
Zoro #
G302583796
UPC #
193005956677
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Grade
Standard
Durometer
60 Shore A
Standards
ASTM D2000 AA 603
Elongation
200 %
Minimum Adhesive Temperature
-30 Degrees F
Shape
Roll
Adhesive Type
Acrylic
Chemical Resistance
Fair
Thickness Tolerance
+/-0.026 in
Tensile Strength
400 psi
Water Resistance
Good
Maximum Temperature
200 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Compression Set
38 %
Density
1.5 g/cc
Minimum Temperature
-45 Degrees F
Oil Resistance
Poor
Abrasion Resistance
Excellent
Tear Strength
16 N/mm
Texture
Smooth
Weather Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Dimensions

Overall Width
36 in
Overall Length
20 ft
Overall Thickness
1/4 in
Wire Rope Length
20 ft
Length
20 ft

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.