Cam and Groove Fitting, 316SS, D, 4" Coupler x 4" Female NPT

  • Mfr # BULK-CGF-42

  • Zoro # G4439917


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Coupling Type
Type D
Gasket Material
Buna-N
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
100 psi
Socket Inside Diameter
4-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CGF-42
Zoro #
G4439917
UPC #
193005003135
Country of Origin
China

Dimensions

Socket Inside Diameter
4-3/4"
Coupling Size
4"
Socket"side Diameter
4-3/4"
Pipe Size - Pipe Fitting
4"

Details

Item
Cam and Groove Fitting - 316SS - D - 4"
Coupling Type
Type D
Gasket Material
Buna-N
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
100 psi
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Female Coupler x FNPT

Description

Cam and Groove Fitting - 316SS - D - 4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.