Cam and Groove Fitting, Brass, D, 1-1/2" Cplr x 1-1/2" Female NPT

  • Mfr # BULK-CGF-214

  • Zoro # G4438833


product price:  $71.15
/ea

Key Features

Coupling Type
Type D
Gasket Material
Buna-N
Basic Pipe Fitting Material
Metal
Socket Inside Diameter
2-1/8"
Max. Working Pressure @ 70 F
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CGF-214
Zoro #
G4438833
UPC #
193005001520
Country of Origin
China

Dimensions

Socket Inside Diameter
2-1/8"
Coupling Size
1-1/2"
Socket"side Diameter
2-1/8"
Pipe Size - Pipe Fitting
1-1/2"

Details

Item
Cam and Groove Fitting - Brass - D - 1-1
Coupling Type
Type D
Gasket Material
Buna-N
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
250 psi
Pipe Fitting Material
Brass
Fitting Connection Type
Female Coupler x FNPT

Description

Cam and Groove Fitting - Brass - D - 1-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.