Cap Brass Brass Class 250 Pipe Fittings, 3/4 in Female NPT X
- Mfr # ZUSA-PF-15536
- Zoro # G604850848
product price:Â
$
79.79
/ea
Key Features
Specific Fitting Shape
Cap
Pipe Fitting Material
Brass
Low Lead Compliance Level
Not Compliant
Overall Length
31/32 in
Class
Class 250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-15536
- Zoro #
- G604850848
- UPC #
- 193005234737
- Country of Origin
- China
Dimensions
- Overall Length
- 31/32 in
- Fitting Thread Size A
- 3/4 in -14
- Bend Nominal Dimensions
- 1 5/8 x 1
- Fitting Side A Outside Diameter
- 1 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Thread Size
- 3/4"-14
- Nominal Pipe Size
- 3/4 in
- Outside Diameter
- 1 1/16 in
- Wire Rope Length
- 31/32 in
- Length
- 31/32 in
Description
Cap, 3/4 in Nominal Pipe Size, Brass, Not Applicable, C38500, Class Class 250, For Pipe Schedule Schedule 80, Threaded, 1 1/16 in Outside Diameter, 31/32 in Overall Length, 400 psi @ 72 Degrees F Maximum Operating Pressure, 340 psi Max. Steam Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 14, 3/4 In.-14, Gold
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.