Cap for Vacuum Fitting, 1" Tube

  • Mfr # ZUSA-TF-VAC-74

  • Zoro # G2439956


product price:  $17.39
/ea

Key Features

Tube Size
1"
Basic Pipe Fitting Shape
Cap
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1"
For Tube Outside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-VAC-74
Zoro #
G2439956
UPC #
193005175344
Country of Origin
China

Dimensions

Tube Size
1"
For Tube Outside Diameter
1 in
Flange Outside Dia.
1 37/64 in
Flange Outside Diameter
1.57 in
Compatible Flange Outside Diameter
1 9/16 in
Compatible Tube Outer Diameter
1 in

Details

Basic Pipe Fitting Shape
Cap
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1"
Item
Vacuum Fitting Cap
Material
Stainless Steel
Maximum Vacuum
Not Rated
Autoclavable
Yes
Fitting Connection Type
Clamp
Fitting Shape
Cap
Vacuum Rating
10-7 torr @ 72 Degrees F
Recommended Sterilization
Autoclave
Compatible Tube Material
Stainless Steel
Standards
GB4982-ISO-K
Material Grade
304
Maximum Operating Temperature
320 Degrees F
Trade No.
25
Minimum Operating Temperature
4 Degrees F
Resistance Properties
Corrosion-Resistant
Application
Air, Potable Water
Specific Fitting Shape
Cap
Operating Temperature - Maximum
320 Degrees F
For Media Type
Air, Potable Water
Operating Temperature - Minimum
4 Degrees F
Trade Number
25

Description

Vacuum Fitting Cap, Application Air, Potable Water, Compatible Tube Outer Diameter 1 in, Material Stainless Steel, Material Grade 304, Maximum Operating Temperature 320 Degrees F, Recommended Sterilization Autoclave, Specific Fitting Shape Cap, Trade No. 25, Vacuum Rating 10-7 torr @ 72 Degrees F, Flange Outside Diameter 1.57 in, Compatible Flange Outside Diameter 1 9/16 in, Standards GB4982-ISO-K, Compatible Tube Material Stainless Steel, Fitting Connection Type Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.