Cap for Vacuum Fitting, 3/4" Tube

  • Mfr # ZUSA-TF-VAC-73

  • Zoro # G2439965


product price:  $15.29
/ea

Key Features

Tube Size
3/4"
Basic Pipe Fitting Shape
Cap
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
3/4"
Maximum Vacuum
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-VAC-73
Zoro #
G2439965
UPC #
193005175337
Country of Origin
China

Dimensions

Tube Size
3/4"
For Tube Outside Diameter
3/4 in
Flange Outside Dia.
1 13/16 in
Flange Outside Diameter
1.18 in
Compatible Tube Outer Diameter
3/4 in
Compatible Flange Outside Diameter
1 3/16 in

Details

Basic Pipe Fitting Shape
Cap
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
3/4"
Item
Vacuum Fitting Cap
Maximum Vacuum
Not Rated
Autoclavable
Yes
Material
Stainless Steel
Fitting Connection Type
Clamp
Specific Fitting Shape
Cap
Material Grade
304
Trade No.
16
Fitting Shape
Cap
Minimum Operating Temperature
4 Degrees F
Vacuum Rating
10-7 torr @ 72 Degrees F
Maximum Operating Temperature
320 Degrees F
Standards
GB4982-ISO-K
Application
Air, Potable Water
Resistance Properties
Corrosion-Resistant
Compatible Tube Material
Stainless Steel
Recommended Sterilization
Autoclave
Specific Pipe Fitting Shape
Straight Adapter
Operating Temperature - Maximum
320 Degrees F
For Media Type
Air, Potable Water
Trade Number
16
Operating Temperature - Minimum
4 Degrees F

Description

Vacuum Fitting Cap, Application Air, Potable Water, Compatible Tube Outer Diameter 3/4 in, Material Stainless Steel, Material Grade 304, Maximum Operating Temperature 320 Degrees F, Recommended Sterilization Autoclave, Specific Fitting Shape Cap, Trade No. 16, Vacuum Rating 10-7 torr @ 72 Degrees F, Flange Outside Diameter 1.18 in, Compatible Flange Outside Diameter 1 3/16 in, Standards GB4982-ISO-K, Compatible Tube Material Stainless Steel, Fitting Connection Type Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.