Shop USA INDUSTRIALS

Vacuum Fitting, Cross Connector, 1-1/2" Tube

  • Mfr # ZUSA-TF-VAC-71
  • Zoro # G2439719

product price: 
$
281.99
/ea
Free Shipping & Returns

Key Features

Tube Size
1 1/2 in x 1 1/2 in x 1 1/2 in x 1 1/2 in
Basic Pipe Fitting Shape
Cross
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1-1/2"
Specific Pipe Fitting Shape
Cross
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-TF-VAC-71
Zoro #
G2439719
UPC #
193005175313
Country of Origin
China
Basic Pipe Fitting Shape
Cross
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1-1/2"
Specific Pipe Fitting Shape
Cross
Item
Vacuum Cross Fitting
Fitting Connection Type
KF in x KF in x KF in x KF
Maximum Vacuum
10-7 torr @ 72 Degrees F
Specific Fitting Shape
Cross
Tube Fitting A Connection Type
KF
Trade Number
40
Tube Fitting B Connection Type
KF
Tube Fitting D Connection Type
KF
Tube Fitting C Connection Type
KF
Minimum Operating Temperature
4 Degrees F
Trade No.
40
Resistance Properties
Corrosion-Resistant
Fitting Side C Connection Type
NW
Application
Air, Potable Water
Fitting Side B Connection Type
NW
Fitting Side A Connection Type
NW
Number of Bolt Holes
0
Fitting Material
Stainless Steel
Standards
GB4982-ISO-K
Material Grade
304
Maximum Operating Temperature
320 Degrees F
Fitting Side D Connection Type
NW
Fitting Shape
Cross
Vacuum Rating
10-7 torr @ 72 Degrees F
Fitting Side 4 Connection Type
KF
Operating Temperature - Maximum
320 Degrees F
Fitting Side 1 Connection Type
KF
For Media Type
Air, Potable Water
Operating Temperature - Minimum
4 Degrees F
Fitting Side 3 Connection Type
KF
Fitting Side 2 Connection Type
KF

Dimensions

Tube Size
1 1/2 in x 1 1/2 in x 1 1/2 in x 1 1/2 in
Flange Outside Dia.
2 5/32 in
Tube Fitting B Flange Outside Dia.
1 1/2 in
Tube Fitting D Flange Outside Dia.
1 1/2 in
Tube Fitting A Flange Outside Dia.
1 1/2 in
For Tube Outside Diameter
1 1/2 in
Tube Fitting C Flange Outside Dia.
1 1/2 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Fitting Side C Tube Outer Diameter
1 1/2 in
Fitting Side D Tube Outer Diameter
1 1/2 in
Flange Outside Diameter
2.156 in
Fitting Side D Pipe Size
1 1/2 in
Fitting Side B Tube Outer Diameter
1 1/2 in
Flange Thickness
1/8 in
Fitting Side 3 Tube Outer Diameter
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in
Fitting Side 4 Pipe Size
1 1/2 in
Fitting Side 4 Tube Outer Diameter
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in

Description

Vacuum Cross Fitting, Application Air, Potable Water, Fitting Side A Connection Type NW, Fitting Side B Connection Type NW, Fitting Side C Connection Type NW, Fitting Side D Connection Type NW, Fitting Material Stainless Steel, Material Grade 304, Flange Thickness 1/8 in, Flange Outside Diameter 2.156 in, Number of Bolt Holes 0, Fitting Side D Pipe Size 1 1/2 in, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Side C Tube Outer Diameter 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.