Shop USA INDUSTRIALS
See all product information
Create Account
Cap, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23055
- Zoro # G822968882
product price:Â
$
3.95
/ea
Key Features
Fitting Side A Pipe Threading
14
Material Grade
KTH350-10
Color
Black
Fitting Connection Type
Threaded
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23055
- Zoro #
- G822968882
- UPC #
- 00197666216521
- Country of Origin
- China
- Fitting Side A Pipe Threading
- 14
- Material Grade
- KTH350-10
- Color
- Black
- Fitting Connection Type
- Threaded
- Includes Seal
- No
- Class
- Class 150
- Specific Fitting Shape
- Cap
- Thread Type
- BSPT
- Finish/Coating
- Black-Coated
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- For Pipe Schedule
- Schedule 40
- Item
- Cap
- Includes Pre-Applied Thread Sealant
- Yes
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 3/4 in
- Nominal Pipe Size
- 1/2 in
- Thread Size
- 1/2"-14
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Cap, 1/2 in Nominal Pipe Size, Malleable Iron, Black-Coated, KTH350-10, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 3/4 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant Yes, Includes Seal No, Seal Material Not Applicable, 14, 1/2 In.-14, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.