Shop USA INDUSTRIALS
Cap, Malleable Iron, Class 150
Mfr # ZUSA-PF-23056
Zoro # G822968127
product price:Â $4.79
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-PF-23056
Zoro #
G822968127
UPC #
00197666216538
Country of Origin
China
Description
Cap, 3/4 in Nominal Pipe Size, Malleable Iron, Black-Coated, KTH350-10, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 27/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant Yes, Includes Seal No, Seal Material Not Applicable, 14, 3/4 In.-14, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.